Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 6mm Tube, 3/8 In
Mfr # AS3211F-03-06SA
Zoro # G5135277
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Valve Tube Size 6 mm
- Connection BSPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS3211F-03-06SA
- Zoro # G5135277
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Valve Tube Size | 6 mm |
Valve Body Size | 3/8 in |
Tube Size | 6mm |
Body Size | 3/8" |
Connection Size | 3/8 in |
Air Connection Size | 3/8 in |
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type BSPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 6.7 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2SS-UH-050 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (F2SS-UH-050)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5390 (RPF5390)
- DIXON King Nipple Grooved Steel, 3" (STV35)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA58-050E)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06S)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4201F-N04-13S)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1201F-U10/32-03D)
- SMC Flow Control Valve, 3/16 In Tube, 1/8 In (AS2201F-N01-05SD)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07SA)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211FG-N02-11S)
- FESTO Non-Return Valve H-QS-4 (H-QS-4)
- Smc Pneumatic Valves