Shop All Balancing Valves
Smc
Speed Control Valve, 6mm Tube, 3/8 In
Mfr # AS3201F-03-06SA
Zoro # G8289927
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection BSPT x Tube
- Body Material Stainless Steel
- Temp. Range 23 Degrees to 140 Degrees F
- Seal Material NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AS3201F-03-06SA
- Zoro # G8289927
- Country of Origin Japan
- Category Balancing Valves
Dimensions
Pipe Size | 3/8" |
Valve Tube Size | 6 mm |
Body Size | 3/8" |
Valve Port Size | 3/8 in |
Valve Body Size | 3/8 in |
Tube Size | 6mm |
Air Connection Size | 6 mm |
Connection Size | 3/8 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 3/8 in, Air Connection Size 6 mm, Connection Type BSPT, Connection Size 3/8 in, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 2.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 1/2" x 1/4" Male NPT (PT1/2-N2)
- B & K Shower Faucet Utility, W/Dish (126-015)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- ZORO SELECT Toilet Spud, 2 x 2 In, Brass/Rubber (SP-200)
- MOEN 1/2" Pex Connection With Integral Stops (8373HD)
- SENTINAL MARK II Pressure Balance Valve Sweat, Brass (CPV-PB)
- FIORENTINI 31155-6Bp 2" Painted Balanced (F31155-6BP)
- NUTECH Manual Balancing Valve, 3/4 In, Sweat (MB1E-1B-075S-075S)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62380PF)
- MOEN w/Posi-Temp 1/2" Cold Exp Pex Inlets/Cc Outlets Conn PresBal (FP62365)
- AMERICAN STANDARD Pressure Balance Valve Deep Rough-In Kit (M970649-0020A)
- Smc Valves