Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 6mm Tube, 1/4 In
Mfr # AS3201F-02-06S
Zoro # G2966381
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Connection BSPT x Tube
- Valve Tube Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AS3201F-02-06S
- Zoro # G2966381
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Valve Tube Size | 6 mm |
Valve Body Size | 3/8 in |
Tube Size | 6mm |
Body Size | 3/8" |
Connection Size | 1/4 in |
Air Connection Size | 6 mm |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 3/8 in, Air Connection Size 6 mm, Connection Type BSPT, Connection Size 1/4 in, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 26.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO V Belt, Rubber, 5/32 (470J10)
- FESTO Twin-Piston Cylinder DPZ-10-50-P-A (DPZ-10-50-P-A)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3325X6)
- SMC Speed Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SA)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201FG-01-06SA)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3002F-10)
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SA)
- SMC Speed Control Valve, 1/4 In, Tube (AS2052F-07)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11S)
- LEGRIS Flow Control Regulator, 3/8 In Tube Sz (7045 60 18)
- Smc Pneumatic Valves