Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 6mm Tube, 1/4 In
Mfr # AS2211F-02-06S
Zoro # G3115086
original price:
$11.00
13% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/4 in
- Pipe Size 1/4"
- Connection BSPT x Tube
- Valve Tube Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2211F-02-06S
- Zoro # G3115086
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Pipe Size | 1/4" |
Valve Tube Size | 6 mm |
Valve Body Size | 1/4 in, 1/8 in |
Body Size | 1/4" |
Tube Size | 6mm |
Connection Size | 1/4 in |
Air Connection Size | 1/4 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/4 in, Connection Type BSPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache Hose & Belting PVC Lay Flat Discharge Hose W/ CxE Aluminum Cam & Groove Fittings, 3"W x 25'L (98138063)
- MAXIM Seal Kit, For 4 In Bore Welded Cylinder (204610)
- STEELMAN 3-In-1 Universal Quick Disconnect Coupler (75076-IND)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 1 Gal Can, Amber (490118)
- SMC Speed Control Valve, 3/8 In, Tube (AS3002F-11)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3201F-N02-11S)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3211F-03-10SA)
- SMC Flow Control Valve, 1/8 In Tube, #10-32 (AS1201F-U10/32-01D)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07S)
- SMC Flow Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SD)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/4" Ports (01VP150003)
- Smc Pneumatic Flow Control Valves