Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 5/16 In Tube, 1/8 In
Mfr # AS2201FG-N01-09SA
Zoro # G3111981
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/8"
- Valve Port Size 1/8 in
- Connection NPT x Tube
- Valve Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2201FG-N01-09SA
- Zoro # G3111981
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Valve Tube Size | 5/16 in |
Valve Body Size | 1/4 in, 1/8 in |
Body Size | 1/8" |
Tube Size | 5/16" |
Air Connection Size | 1/8 in |
Connection Size | 1/8 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/8 in, Connection Type NPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 30 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch Key Hose Clamp, PK 5 (11726PK)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10E, EPDM Rubber (10)
- DAYTON Motor, 1/4 HP, Yoke (4UX67)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1516)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3002F-12)
- SMC Speed Control Valve, 12mm Tube, 1/2 In (AS4201FG-04-12S)
- SMC Flow Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SD)
- SMC Flow Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01SD)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3002F-08)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201FG-N01-01SA)
- ALPHA TECHNOLOGIES Aignep USA 3/2 Normally Closed Sing Air-Actuated Valve Pilot Spring Return1/4" NPTF Ports (01VP03NC03N)
- Smc Pneumatic Flow Control Valves