Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 5/16 In Tube, 1/4 In
Mfr # AS3211F-N02-09S
Zoro # G2695113
original price:
$13.00
5% off
new price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection NPT x Tube
- Body Material Stainless Steel
- Temp. Range 23 Degrees to 140 Degrees F
- Style Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS3211F-N02-09S
- Zoro # G2695113
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Tube Size | 5/16" |
Body Size | 3/8" |
Valve Body Size | 3/8 in |
Valve Tube Size | 5/16 in |
Air Connection Size | 1/4 in |
Connection Size | 1/4 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 3/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 28.3 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3M Timing Belts (267-3M-09)
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (A21/4L230)
- TSUBAKI Roller Chain, Riveted, 40-2 ANSI, 10 ft. (40-2RIV)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (RCJ 3/4)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3002F-09)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SA)
- SMC Exhaust Port Flow Control, 1/4 In. R(PT) (ASN2-02)
- SMC Hand Valve 1/4", Side Port, 1/4" Port (VH201-N02)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2211FG-02-10S)
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201FG-03-10S)
- Smc Pneumatic Valves