Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 5/16 In Tube, 1/4 In
Mfr # AS2201F-N02-09SA
Zoro # G5138034
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Connection NPT x Tube
- Valve Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2201F-N02-09SA
- Zoro # G5138034
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Valve Tube Size | 5/16 in |
Valve Body Size | 1/4 in, 1/8 in |
Body Size | 1/4" |
Tube Size | 5/16" |
Air Connection Size | 1/4 in |
Connection Size | 1/4 in |
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 14.1 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E565)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP 90 (5500-08-08)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- COILHOSE PNEUMATICS Regulator W/Gauge 3/8" (CO 8803G)
- SMC Speed Exhaust Control Valve, 12mm, 1/2 In (ASV510F-04-12S)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SA)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4201F-N04-13S)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-11SA)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3211F-03-12SA)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SA)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- Smc Pneumatic Valves