Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 4mm Tube, 1/8 In
Mfr # AS2201F-01-04SA
Zoro # G5137167
original price:
$9.09
5% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/8 in
- Pipe Size 1/8"
- Valve Tube Size 4 mm
- Connection BSPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2201F-01-04SA
- Zoro # G5137167
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Pipe Size | 1/8" |
Valve Tube Size | 4 mm |
Valve Body Size | 1/4 in, 1/8 in |
Body Size | 1/8" |
Tube Size | 4mm |
Connection Size | 1/8 in |
Air Connection Size | 1/8 in |
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/8 in, Connection Type BSPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 28.3 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 50 ft. (BL634)
- THOMAS Piston Air Compressor, 1/8HP, 115V, 1Ph (617CA32)
- NTN NTN 6308ZZ, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Double Shielded (6308ZZ)
- ENERPAC HB9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HB9206Q)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3002F-12)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06S)
- SMC Speed Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SA)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2201FG-N02-11S)
- SMC Flow Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SD)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88973-04-02)
- Smc Pneumatic Flow Control Valves