Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 4mm Tube, 1/8 In
Mfr # AS2002F-04
Zoro # G2354274
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style In-Line
- Valve Port Size 3/16 in
- Connection Tube
- Valve Tube Size 4 mm
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2002F-04
- Zoro # G2354274
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/16 in |
Valve Tube Size | 4 mm |
Valve Body Size | 1/8 in |
Body Size | 1/8" |
Tube Size | 4mm |
Air Connection Size | 4 mm |
Connection Size | 3/16 in |
Description
Speed Control Valve, Adjustment Type Hex Screw, Valve Body Size 1/8 in, Air Connection Size 4 mm, Connection Type Not Applicable, Connection Size 3/16 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 31.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style In-Line, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Linear Bearings, Open, 30mm ID x 68mm L (SPM30OPNWW)
- GATES Polyflex JB Belts, 2/11M2000JB (2/11M2000JB)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211FG-N03-07S)
- SMC Speed Exhaust Control Valve, 5/32, #10-32 (ASV220F-U10/32-03)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SA)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08S)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS3211F-02-08S)
- SMC Hand Valve 1/4", Side Port, 1/4" Port (VH201-N02)
- CAMOZZI In-Line Flow Control Valve, 6 OD Max (RFU 446-1/4)
- Smc Pneumatic Valves