Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 3/8 In Tube, 1/4 In
Mfr # AS3201F-N02-11S
Zoro # G2918772
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/4 in
- Pipe Size 1/4"
- Valve Tube Size 3/8 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS3201F-N02-11S
- Zoro # G2918772
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Pipe Size | 1/4" |
Valve Tube Size | 3/8 in |
Valve Body Size | 3/8 in |
Tube Size | 3/8" |
Body Size | 3/8" |
Connection Size | 1/4 in |
Air Connection Size | 3/8 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX142 Cogged Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BX142)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- REELCRAFT Reelcraft 5650 OLP 3/8"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (5650 OLP)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3211FG-02-06S)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SA)
- SMC Hand Valve 1", Side Port, 3/4" Port (VH600-N06)
- SMC Speed Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SA)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1211F-U10/32-03D)
- SMC Speed Exhaust Control Valve, 5/16Tube, 1/4 (ASV310F-N02-09S)
- DYNAMIC Flow Control, 100GPM Max Flow, 1"NPTF Port (450634)
- Smc Pneumatic Valves