Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 3/8 In Tube, 1/2 In
Mfr # AS4201F-N04-11SA
Zoro # G5136923
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/2"
- Valve Port Size 1/2 in
- Valve Tube Size 3/8 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AS4201F-N04-11SA
- Zoro # G5136923
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Valve Tube Size | 3/8 in |
Valve Body Size | 1/2 in |
Body Size | 1/2" |
Tube Size | 3/8" |
Connection Size | 1/2 in |
Air Connection Size | 1/2 in |
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/2 in, Air Connection Size 1/2 in, Connection Type NPT, Connection Size 1/2 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 56.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY05030-100-11-G)
- DODGE SF X 2-15/16-KW Taper Lock Bushing (120487 2-15/16 KWY 3/4X1/32)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR16-10-25)
- GATES C5E Hydraulic Coupling (G35170-0606)
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2211F-N02-05S)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2002F-04)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SA)
- SMC Flow Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01SD)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07SA)
- SMC Flow Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SD)
- CAMOZZI Unidirectional Flow Controllers Series Pscu (PSCU 604-1/8-6)
- Smc Pneumatic Valves