Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 3/8 In, NPT x Tube
Mfr # AS3201F-N03-11SA
Zoro # G5138052
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Connection NPT x Tube
- Valve Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS3201F-N03-11SA
- Zoro # G5138052
- Country of Origin Singapore
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Valve Tube Size | 3/8 in |
Valve Body Size | 3/8 in |
Tube Size | 3/8" |
Body Size | 3/8" |
Air Connection Size | 3/8 in |
Connection Size | 3/8 in |
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 8.1 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- NSK NSK-6202ZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZC3 (6202ZC3)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X050)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- SMC Flow Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SD)
- SMC Exhaust Port Flow Control, 1/8 In. NPT (ASN2-N01-S)
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SD)
- SMC Flow Control Valve, 8mm Tube, 1/8 In (AS2211F-01-08SD)
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SD)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3002F-06)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- Smc Pneumatic Valves