Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 3/16 In Tube, 1/8 In
Mfr # AS2201FG-N01-05S
Zoro # G2969233
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/8"
- Valve Port Size 1/8 in
- Valve Tube Size 3/16 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2201FG-N01-05S
- Zoro # G2969233
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Valve Tube Size | 3/16 in |
Valve Body Size | 1/4 in, 1/8 in |
Body Size | 1/8" |
Tube Size | 3/16" |
Connection Size | 1/8 in |
Air Connection Size | 1/8 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/8 in, Connection Type NPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 10.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, K56 Frame (C312)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010BN, Return Line, 10 micron, Outside-In (MF0064101)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCFU-2.3/8M)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X06)
- SMC Exhaust Port Flow Control, 3/8 In. R(PT) (ASN2-03)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201FG-N01-01SA)
- SMC Flow Control Valve, 1/4 In Tube, #10-32 (AS1211F-U10/32-07D)
- SMC Flow Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06SD)
- SMC Speed Exhaust Control Valve, 1/4 Tube, 1/8 (ASV310F-N01-07S)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201FG-01-06SA)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119309-250)
- Smc Pneumatic Valves