Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 3/16 In Tube, 1/4 In
Mfr # AS2211F-N02-05S
Zoro # G2672311
original price:
$13.44
14% off
new price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Body Material Stainless Steel
- Connection NPT x Tube
- Valve Port Size 1/4 in
- Valve Tube Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2211F-N02-05S
- Zoro # G2672311
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Valve Tube Size | 3/16 in |
Pipe Size | 1/4" |
Valve Body Size | 1/4 in, 1/8 in |
Tube Size | 3/16" |
Body Size | 1/4" |
Connection Size | 1/4 in |
Air Connection Size | 1/4 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 32.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-5/8" (9SCH158)
- TIMKEN 27690, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (27690)
- SKF SKF-6309 2RS1, Single Row Ball Brgs, 6309 2RS1 (6309 2RS1)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3201F-03-12SA)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4002F-11)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SA)
- SMC Flow Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SD)
- SMC Flow Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09SD)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3211F-03-12SA)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2002F-06)
- Smc Pneumatic Valves