Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 1/8 In, NPT x Tube
Mfr # AS2211FG-N01-01S
Zoro # G2483941
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/8 in
- Pipe Size 1/8"
- Valve Tube Size 5/16 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2211FG-N01-01S
- Zoro # G2483941
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Pipe Size | 1/8" |
Valve Tube Size | 5/16 in |
Valve Body Size | 1/4 in, 1/8 in |
Tube Size | 1/8" |
Body Size | 1/8" |
Air Connection Size | 1/8 in |
Connection Size | 1/8 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/8 in, Connection Type NPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 23 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, White Hi-Temp, 8oz LB 8036(TM) (302677)
- SKF SKF 6201 2ZNR, Single Row Ball Bearings (6201 2ZNR)
- BANJO 4" Barbed x MNPT Adapter (HB400)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B622BB553A)
- SMC Hand Valve 1", Side Port, 3/4" Port (VH600-N06)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211F-N02-07S)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3211F-03-12SA)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3002F-12)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SA)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2052F-09)
- ARO Cylder Port Flow Control, 3/8, MNPT xFNPT (119308-375)
- Smc Pneumatic Flow Control Valves