Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 1/4 In Tube, 3/8 In
Mfr # AS3002F-07
Zoro # G2838507
original price:
$35.98
21% off
new price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style In-Line
- Valve Port Size 1/4 in
- Valve Tube Size 1/4 in
- Connection Tube
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS3002F-07
- Zoro # G2838507
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Valve Tube Size | 1/4 in |
Valve Body Size | 3/8 in |
Tube Size | 1/4" |
Body Size | 3/8" |
Air Connection Size | 1/4 in |
Connection Size | 1/4 in |
Description
Speed Control Valve, Adjustment Type Hex Screw, Valve Body Size 3/8 in, Air Connection Size 1/4 in, Connection Type Not Applicable, Connection Size 1/4 in, Air Connection Type Push to Connect Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 32.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style In-Line, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS GP Motor, 1/4 HP, 1140V RPM, 115/208-230 (T14C3J)
- MUTUAL INDUSTRIES Matching Thread, White, 6000 yd. Spools, 19 Inch Height, 19 Inch Width (375-0-0)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3201F-03-08S)
- BREEZE Hose Clamp, GP, SAE 48,410SS, PK10 (64048H)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06S)
- SMC Flow Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SD)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 1/4 (ASV510F-N02-13S)
- SMC Speed Control Valve, 3/16 In Tube, 1/8 In (AS2201F-N01-05S)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07S)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3201F-03-12SA)
- GF PIPING SYSTEMS 1" Socket PVC Pneumatic Ball Valve Inline (199233065)
- Smc Pneumatic Flow Control Valves