Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 1/4 In, NPT x Tube
Mfr # AS3211FG-N02-07S
Zoro # G2839191
original price:
$13.55
11% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/4 in
- Pipe Size 1/4"
- Valve Tube Size 1/4 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS3211FG-N02-07S
- Zoro # G2839191
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Pipe Size | 1/4" |
Valve Tube Size | 1/4 in |
Valve Body Size | 3/8 in |
Tube Size | 1/4" |
Body Size | 3/8" |
Air Connection Size | 1/4 in |
Connection Size | 1/4 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 3/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 23 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-33)
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- SPEEDAIRE Spring Lockcoil (PN12V726024G)
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6202 2RS)
- SMC Exhaust Port Flow Control, 1/4 In. R(PT) (ASN2-02)
- SMC Exhaust Port Flow Control, M5 x 0.8 (ASN2-M5)
- SMC Flow Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08SD)
- SMC Flow Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01SD)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/8 (ASV410F-N01-11S)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3002F-12)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJDA032A)
- Smc Pneumatic Flow Control Valves