Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 12mm Tube
Mfr # AS4002F-12
Zoro # G0986876
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style In-Line
- Valve Port Size 1/2 in
- Valve Tube Size 12 mm
- Connection Tube
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS4002F-12
- Zoro # G0986876
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/2 in |
Valve Tube Size | 12 mm |
Valve Body Size | 1/2 in |
Tube Size | 12mm |
Connection Size | 1/2 in |
Air Connection Size | 12 mm |
Description
Speed Control Valve, Adjustment Type Hex Screw, Valve Body Size 1/2 in, Air Connection Size 12 mm, Connection Type Not Applicable, Connection Size 1/2 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 3.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style In-Line, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- IDEAL CLAMPS Couplings, 2Clamps, Silver, For Pipe 2 (6218070)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1 HP, 1725 rpm (056C17W15328)
- SMC Speed Control Valve, 3/16 In Tube, 1/8 In (AS2201F-N01-05S)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211FG-N04-13S)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201FG-N03-07S)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3211F-N03-09SA)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3211F-03-12SA)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1201F-M5-06D)
- CONRADER Discharge Valve, 500 psi, 1/4in. NPT (D5)
- Smc Pneumatic Flow Control Valves