Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 12mm Tube, 1/2 In
Mfr # AS4211F-04-12SA
Zoro # G5138104
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/2"
- Valve Port Size 1/8 in
- Valve Tube Size 12 mm
- Connection BSPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS4211F-04-12SA
- Zoro # G5138104
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/8 in |
Valve Tube Size | 12 mm |
Valve Body Size | 1/2 in |
Body Size | 1/2" |
Tube Size | 12mm |
Connection Size | 1/2 in |
Air Connection Size | 1/2 in |
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/2 in, Air Connection Size 1/2 in, Connection Type BSPT, Connection Size 1/2 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 2.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOP-FLEX Disc Coupling Center Assembly - Style Kd2 - Size 153,153 Kd 2 Ca500 (153 KD 2 CA500)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-06-06-FG)
- CONTINENTAL CONTITECH 2/B150 Banded V-Belt, 153" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B150)
- TRITAN QD Bushing, 1-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1)
- SMC Speed Exhaust Control Valve, 6mm, M5x0.8 (ASV220F-M5-06)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS3201F-N02-09S)
- SMC Speed Exhaust Control Valve, 3/8, NPTxTube (ASV410F-N03-11S)
- SMC Speed Control Valve, 1/2 In, Tube (AS4002F-13)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4201F-N04-13SA)
- SMC Speed Exhaust Control Valve, 5/16Tube, 1/8 (ASV310F-N01-09S)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3201F-N02-11S)
- Smc Pneumatic Valves