Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 12mm Tube, 1/2 In
Mfr # AS4211F-04-12S
Zoro # G2704983
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/2"
- Valve Port Size 1/8 in
- Connection BSPT x Tube
- Valve Tube Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS4211F-04-12S
- Zoro # G2704983
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/8 in |
Valve Tube Size | 12 mm |
Valve Body Size | 1/2 in |
Body Size | 1/2" |
Tube Size | 12mm |
Connection Size | 1/2 in |
Air Connection Size | 1/2 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/2 in, Air Connection Size 1/2 in, Connection Type BSPT, Connection Size 1/2 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 32.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E547)
- BETA 1 FILTERS Air Filter replacement filter for 2023400853 / QUINCY (B1AF0002075)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (EP101212)
- TRIM Cutting Oil, 54 gal. (OM287/54)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4002F-11)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2052F-08)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3201F-03-08S)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SA)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SD)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11S)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11SA)
- Smc Pneumatic Flow Control Valves