Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 1/2 In, Tube
Mfr # AS4002F-13
Zoro # G3373641
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style In-Line
- Valve Port Size 1/2 in
- Valve Tube Size 1/2 in
- Connection Tube
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS4002F-13
- Zoro # G3373641
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/2 in |
Valve Tube Size | 1/2 in |
Valve Body Size | 1/2 in |
Tube Size | 1/2" |
Body Size | 1/2" |
Connection Size | 1/2 in |
Air Connection Size | 1/2 in |
Description
Speed Control Valve, Adjustment Type Hex Screw, Valve Body Size 1/2 in, Air Connection Size 1/2 in, Connection Type Not Applicable, Connection Size 1/2 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 150 psi, Minimum Operating Pressure 15 psi, Maximum Flow Rate 130 cfm, Minimum Flow Rate 0 cfm, Fitting Style In-Line, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 1-1/4"L (EBCB121610)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFP50)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (M)NPT (CTD3434)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1201F-U10/32-03D)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-11SA)
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SD)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3002F-10)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07S)
- SMC Flow Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SD)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- Smc Pneumatic Valves