Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 10mm Tube, 1/2 In
Mfr # AS4201FG-04-10S
Zoro # G3036616
original price:
$43.00
7% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/2 in
- Pipe Size 1/2"
- Valve Tube Size 10 mm
- Connection BSPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS4201FG-04-10S
- Zoro # G3036616
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/2 in |
Pipe Size | 1/2" |
Valve Tube Size | 10 mm |
Valve Body Size | 1/2 in |
Body Size | 1/2" |
Tube Size | 10mm |
Air Connection Size | 1/2 in |
Connection Size | 1/2 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/2 in, Air Connection Size 1/2 in, Connection Type BSPT, Connection Size 1/2 in, Air Connection Type Threaded, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud, Rod End, RH, 14mm (MCFR6S)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- GAST Fil/Muff 3/4 Oz Glass 1/8 Sp Aa922H (AA922H)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF57)
- SMC Flow Control Valve, 3.2mm Tube, M5 x 0.8 (AS1201F-M5-23D)
- SMC Flow Control Valve, 8mm Tube, 1/8 In (AS2211F-01-08SD)
- SMC Speed Exhaust Control Valve, 8mm, 1/8 In (ASV310F-01-08S)
- SMC Hand Valve 1/4", Side Port, 1/4" Port (VH201-N02)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SA)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201FG-N01-01SA)
- FESTO One-Way Flow Control Valve CRGRLA-1/4-B (CRGRLA-1/4-B)
- Smc Pneumatic Valves