Shop All Pneumatic Modular FRL Accessories
Smc
Spacer With Bracket
Mfr # Y200T-1-D
Zoro # G210044976
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53 mm
- Standards RoHS Compliant
- Compatible with Manufacturer Part Number AC20
- Compatible with Series AC
- Overall Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # Y200T-1-D
- Zoro # G210044976
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Length | 53 mm |
Overall Width | 19 mm |
Overall Height | 67 mm |
Details
Item | Spacer |
Standards | RoHS Compliant |
Compatible with Manufacturer Part Number | AC20 |
Compatible with Series | AC |
Compatible with Brand | SMC |
Series | AC-D |
Description
Spacer, Compatible with Manufacturer Part Number AC20, Series AC-D, Compatible with Brand SMC, Compatible with Series AC, Overall Height 67 mm, Overall Length 53 mm, Overall Width 19 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-200-3)
- MI-T-M Insulation Bottom (33-0250)
- SKF Shaft Seal, 16 x 28 x 7 mm., HMS5, Nitrile Rubber (16X28X7 HMS5 RG)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56H Frame (110089.00)
- SMC FRL, 1/4" NPT Ports, 30 Size (AC30-N02-3Z-A)
- SMC FR Unit, 3/8" NPT Ports (AC30A-N03-Z-A)
- SMC T-Piping Adapter (E400-N04-D)
- SMC T-Interface (Y200T-D)
- SMC FRL, 1/2" NPT Ports, Name Plate, 40 Size (AC40A-N04-3Z-A)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-300)
- Smc Pneumatic System Components