Shop All Solenoid Air Control Valves
Smc
Solenoid Valve, 39.2 CFM, 1.4, 3.4VA
Mfr # VFS3100-3FZ
Zoro # G9601943
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VFS3100-3FZ
- Zoro # G9601943
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 7 41/64 in |
Overall Width | 1 3/16 in |
Overall Height | 2 19/32 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 110V AC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.4 |
Max. CFM - Valves | 39.2 cfm |
Operational Pressure Range | 15 to 150 psi |
CFM | 39.2 |
Electrical Connections | Plug-In |
Power Consumption | 3.4 VA |
Override | Non-Locking Push |
Body Style | Base Mounted |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Pressure Range | 15 to 150 psi |
Pilot Pressure | 15 |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Standards | CE |
Air Valve Type | 5-Way, 2-Position |
Shifting Technology | Solenoid/Spring |
Actuator/Return | Solenoid/Spring |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 39.2 cfm, Operational Pressure Range 15 to 150 psi, Normally Open/Normally Closed, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 1.4, Plug-In Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 3.4 VA, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 30 x 1080mm PL, T135 (1080-8M-30)
- BROWNING Split Taper Bush-600 (Q1-2)
- PARKER Valve, Directional (D3W009CNYK5)
- LINCOLN LUBRICATION Short Thread Grease Fittings Card Of 10 (LIN5191)
- SMC Solenoid Air Control Valve, 22.4 CFM (VQ2101-31)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5GZ)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFR2110-5DZ)
- SMC Solenoid Air Control Valve, 24VDC (VFR3100-5FZ)
- SMC Sub-Plate, 1/4 in. NPT, 1.4 Cv (SY7000-27-1T)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5140R-5LOU)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5140-5LZ)
- Smc Pneumatic Valves