Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 7.28 CFM, 0.26
Mfr # VQZ1151-3LO1
Zoro # G9602126
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # VQZ1151-3LO1
- Zoro # G9602126
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 25/64 in |
Overall Length | 3 15/16 in |
Overall Height | 1 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 110V AC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.26 |
Max. CFM - Valves | 7.28 cfm |
Operational Pressure Range | 15 to 105 psi |
Pilot Pressure | 15 |
Air Valve Type | 5-Way, 2-Position |
Electrical Connections | Lead Wire |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Pressure Range | 15 to 105 psi |
Body Style | Base Mounted |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Actuator/Return | Solenoid/Spring |
CFM | 7.28 |
Power Consumption | 0.86 VA |
Shifting Technology | Solenoid/Spring |
Override | Non-Locking Push |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 7.28 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 0.26, Lead Wire Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 0.86 VA, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC RING RETAIN 734 (CPTCA088097)
- TRICO Desiccant Breather, ABS Plastic (WG-050207-S)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (SP-8-F)
- CLIMAX METAL PRODUCTS C-068-S Set Screw Collar (C-068-S)
- SMC Valve Manifold, 6 Station, 1/8 NPT (SS5Y5-41-06-01T)
- SMC Solenoid Air Control Valve, 53.2 CFM, 1.9 (VFR3100-3FZ)
- SMC Valve, Single Solenoid, 5 Port, 24VDC, 1/8" (SY5120-5DZ-01)
- SMC Valve, Sngl Slnd, 5 Port, 2 Position, 24VDC (SY5140-5LOZD-X90)
- SMC Dig Out, PNP, 8 Out, M12 Connector (EX600-DYPB)
- SMC Valve, Base Mnt, 5 Port, 2 Position, 24VDC (SY3140-5H)
- SMC Valve, 5Body Prt, 2 Pstn, 110 VAC, 1/8" Port (SY5120-3DZ-01T)
- Smc Solenoid Air Control Valves