Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 7 CFM, 0.25
Mfr # VQ1101-31
Zoro # G9602196
original price:
$68.03
26% off
new price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VQ1101-31
- Zoro # G9602196
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 1 7/8 in |
Overall Length | 3 11/16 in |
Overall Width | 25/64 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 110V AC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.25 |
Max. CFM - Valves | 7 cfm |
Operational Pressure Range | 15 to 105 psi |
Body Style | Base Mounted |
Air Valve Type | 5-Way, 2-Position |
Actuator/Return | Solenoid/Spring |
Power Consumption | 1.3 VA |
Pressure Range | 15 to 105 psi |
Normally Open / Normally Closed | Normally Open/Normally Closed |
CFM | 7 |
Override | Non-Locking Push |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Shifting Technology | Solenoid/Spring |
Pilot Pressure | 15 |
Electrical Connections | Plug-In |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 7 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 0.25, Plug-In Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 1.3 VA, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- FLEXARM Torque Arm, 37 In Reach, 13.6 Nm (FAV-14)
- SPEEDAIRE Hose Reel, Hand Crank, 1/4 Inlet, 1/4 Out (2CUC5)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 3/8 in Thread (6AFN2)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VQZ2151-5LO1)
- SMC Solenoid Air Control Valve, 24VDC (VFS3100-5FZ)
- SMC Valve Manifold, 6 Station, 1/8 NPT (SS5Y5-41-06-01T)
- SMC Valve, 5000Size, 5 Port, 2 Position (SY5140-5WOZ)
- SMC Solenoid Air Control Valve, 24VDC (SV2100-5FU)
- SMC Valve, 5000Size, Single, 2 Position, 24VDC (SY5100-5UD1)
- NUMATICS MK8 SOLENOID VALVE 3 POSITION (082SS615K000030)
- Smc Solenoid Air Control Valves