Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 53.2 CFM, 1.9
Mfr # VFR3100-3FZ
Zoro # G9602022
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VFR3100-3FZ
- Zoro # G9602022
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 3 21/32 in |
Overall Length | 6 31/32 in |
Overall Width | 1 31/32 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 110V AC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.9 |
Max. CFM - Valves | 53.2 cfm |
Operational Pressure Range | 15 to 135 psi |
Pilot Pressure | 15 |
Actuator/Return | Solenoid/Spring |
Body Style | Base Mounted |
Pressure Range | 15 to 135 psi |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Override | Non-Locking Push |
Electrical Connections | Plug-In |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Power Consumption | 3.4 VA |
Shifting Technology | Solenoid/Spring |
Air Valve Type | 5-Way, 2-Position |
CFM | 53.2 |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 53.2 cfm, Operational Pressure Range 15 to 135 psi, Normally Open/Normally Closed, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 1.9, Plug-In Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 3.4 VA, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- DYNABRADE Silencer (04078)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 12E (12E)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5FU-Q)
- SMC Solenoid Air Control Valve, 7.28 CFM, 0.26 (VQZ1151-3LO1)
- SMC Solenoid Air Control Valve, 24VDC (SV3400-5FU)
- SMC Solenoid Air Control Valve, 24VDC (VFS5100-5FZ)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQZ1251-5LO1)
- SMC Valve, 5 Body Port, 2 Positn, 24VDC, M5 Port (SY3120-5LZ-M5-F2)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M812SS-012-D)
- Smc Solenoid Air Control Valves