Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 39.2 CFM
Mfr # VFS3200-3FZ
Zoro # G9601986
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VFS3200-3FZ
- Zoro # G9601986
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 3/16 in |
Overall Height | 2 19/32 in |
Overall Length | 7 41/64 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 110V AC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1.4 |
Max. CFM - Valves | 39.2 cfm |
Operational Pressure Range | 15 to 150 psi |
Electrical Connections | Plug-In |
Actuator/Return | Solenoid/Solenoid |
Pressure Range | 15 to 150 psi |
Override | Non-Locking Push |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Standards | CE |
CFM | 39.2 |
Air Valve Type | 5-Way, 2-Position |
Pilot Pressure | 15 |
Shifting Technology | Solenoid |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Power Consumption | 3.4 VA |
Body Style | Base Mounted |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 39.2 cfm, Operational Pressure Range 15 to 150 psi, Normally Open/Normally Closed, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 1.4, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 3.4 VA, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Circle Flow Nozzle Kit (51837)
- ENERPAC P2282, Two Speed, Ultra-High Pressure Hydraulic Hand Pump, 60 in3 Usable Oil, 40,000 psi (P2282)
- TRU-FLATE Mini Air Gauge 200Psi (24801)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163438, 25 micron, Outside-In (MF0066226)
- SMC Sub-Plate, 3/8 NPT, Non Plug in Valves (VFS3000-S-03N)
- SMC Solenoid Air Control Valve, 0.9, 3.4VA (VFS2110-3DZ)
- SMC Valve, Exhst Center, 5Port, 3Pstn, 24VDC (SY3420-5LOZ-M5)
- SMC Solenoid Pneumatic Valve Manifold (VV5Q41-0703T0)
- SMC Solenoid Air Control Valve, 53.2 CFM, 1.9 (VFR3100-3FZ)
- SMC Solenoid Air Control Valve, 24VDC (SV1400-5FU)
- AVENTICS Directional Control Poppet Valve (8227A1NA51A00F1)
- Smc Pneumatic Valves