Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 3/8 In, 24VDC
Mfr # VQZ1251-5LO1
Zoro # G5259195
original price:
$66.00
6% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.3
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VQZ1251-5LO1
- Zoro # G5259195
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Length | 4 in |
Overall Width | 1 1/2 in |
Overall Height | 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.3 |
Max. CFM - Valves | 0.7 cfm |
Operational Pressure Range | 15 to 100 psi |
Pilot Pressure | 15 |
Actuator/Return | Solenoid/Solenoid |
Standards | CE |
Shifting Technology | Solenoid |
Power Consumption | 0.4 W |
CFM | 0.7 |
Electrical Connections | Non Plug-In |
Pressure Range | 15 to 100 psi |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Body Style | Body Ported |
Air Valve Type | 5-Way, 2-Position |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 3/8 in, Max. CFM - Valves 0.7 cfm, Operational Pressure Range 15 to 100 psi, Body Style Body Ported, Pilot Pressure 15, Coefficient of Volume 0.3, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1/2 in, Overall Length 4 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Heat Transfer Oil ISO 300 - 55 Gallon Drum (58002)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- GATES Polyflex JB Belts, 5/5M800JB (5/5M800JB)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-12-20)
- SMC Solenoid Air Control Valve, 24VDC (VFS5100-5FZ)
- SMC Valve, 5 Port, 2 Position, 12VDC, 1/8" Port (SY5120-6G-01T)
- SMC Valve Manifold, 6 Station, 1/8 NPT (SS5Y5-41-06-01T)
- SMC Solenoid Air Control Valve, 24VDC (SY3340-5LZ)
- SMC Solenoid Air Control Valve, 24VDC (SV3100-5FU)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5120-5DZ-01T)
- HONEYWELL 24V-Dc 1/4In 75Psi Npt Pneumatic Solenoid Valve (V55LA2075)
- Smc Pneumatic Valves