Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 3/8 In, 24VDC
Mfr # VQ1201-51
Zoro # G5320025
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.21
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VQ1201-51
- Zoro # G5320025
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Height | 1/2 in |
Overall Width | 2 in |
Overall Length | 5 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.21 |
Max. CFM - Valves | 0.72 cfm |
Operational Pressure Range | 15 to 100 psi |
Shifting Technology | Solenoid |
Actuator/Return | Solenoid/Solenoid |
Electrical Connections | Plug-In |
Air Valve Type | 5-Way, 2-Position |
Pilot Pressure | 15 |
CFM | 0.72 |
Power Consumption | 1 W |
Standards | CE, CSA |
Pressure Range | 15 to 100 psi |
Body Style | Base Mounted |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 3/8 in, Max. CFM - Valves 0.72 cfm, Operational Pressure Range 15 to 100 psi, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 0.21, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 1 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1/2 in, Overall Length 5 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON AC Gearmotor, 60 rpm, Open, 115V (QGM-5023-2M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4FV)
- FESTO Standards-Based Cylinder DSBC-32-400-PPVA-N3 (DSBC-32-400-PPVA-N3)
- RULAND Keyed Collar, 2pc Double Wide, Bore 1.0000", Stainless, OD 1 3/4" (WSPK-16-SS)
- SMC Solenoid Valve, 39.2 CFM, 1.4, 3.4VA (VFS3100-3FZ)
- SMC Solenoid Air Control Valve, 24VDC (SY3340-5LZ)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY7220-5DZ-02T)
- SMC Solenoid Air Control Valve, 22.4CFM, 1.3VA (VQ2301-31)
- SMC Valve, 3000 Size, 5 Port, 2 Psition, 24VDC (SY3140-5LOU)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ2301-51)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A222SD-000-N)
- Smc Pneumatic Valves