Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 3/8 In, 24VDC
Mfr # VFR2100-5FZ
Zoro # G5320122
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.8
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VFR2100-5FZ
- Zoro # G5320122
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Height | 1 in |
Overall Width | 1 1/2 in |
Overall Length | 5 in |
Pilot Port Size | 1/8 in x 1/4 in NPT |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.8 |
Max. CFM - Valves | 0.7 cfm |
Operational Pressure Range | 30 to 130 psi |
Power Consumption | 2.04 W |
Actuator/Return | Solenoid/Spring |
Override | Non-Locking Push |
Shifting Technology | Solenoid |
Air Valve Type | 5-Way, 2-Position |
Standards | CE, CSA |
Pressure Range | 30 to 130 psi |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Pilot Pressure | 30 |
Body Style | Manifold |
CFM | 0.7 |
Electrical Connections | Plug-In |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/8 in, Max. CFM - Valves 0.7 cfm, Operational Pressure Range 30 to 130 psi, Body Style Manifold, Pilot Port Size 1/8 in x 1/4 in NPT, Pilot Pressure 30, Coefficient of Volume 1.8, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-20-43)
- BROWNING Split Taper Bushing, 1-3/16 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069434)
- DAYTON 5L690 V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (5L690)
- GROTE Coiled Air 8 ft. Set, 6" Lead (81-0008)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5220-5DZ-01T)
- SMC Solenoid Valve, 25.2 CFM, 0.9, 3.4VA (VFS2100-3FZ)
- SMC Solenoid Air Control Valve, 24VDC (VFS5100-5FZ)
- SMC Solenoid Air Control Valve, 24VDC (SV4100-5FU)
- SMC Solenoid Air Control Valve, 24VDC (SV2200-5FU)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ1201-51)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K314SD-120-A)
- Smc Solenoid Air Control Valves