Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 24VDC
Mfr # VFS5100-5FZ
Zoro # G5245073
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Max. CFM - Valves 3.7 cfm
- Operational Pressure Range 15 to 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VFS5100-5FZ
- Zoro # G5245073
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 2 1/4 in |
Overall Length | 8 in |
Overall Width | 4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Max. CFM - Valves | 3.7 cfm |
Operational Pressure Range | 15 to 145 psi |
Electrical Connections | Plug-In |
Pilot Pressure | 15 |
CFM | 3.7 |
Body Style | Body Ported |
Power Consumption | 2.04 W |
Pressure Range | 15 to 145 psi |
Ambient Temp. Range | 14 Degrees to 140 Degrees F |
Shifting Technology | Solenoid |
Air Valve Type | 5-Way, 2-Position |
Standards | CE, CSA |
Actuator/Return | Solenoid/Spring |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 3.7 cfm, Operational Pressure Range 15 to 145 psi, Body Style Body Ported, Pilot Pressure 15, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W, Ambient Temp. Range 14 Degrees to 140 Degrees F, Overall Height 2 1/4 in, Overall Length 8 in, Overall Width 4 in, Standards CE, CSA, Solenoid Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- DAYTON Room Air Conditioner Motor, 1/10 HP, Stud (45EX60)
- TIMKEN TIM-452, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 452 (452)
- DYNABRADE Idler Arm (11420)
- SMC Valve, 3000Sze, Bse Mnt, 5Port, 2 Pstn, 24VDC (SY3140-5HZ)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9220-5DZ-03T)
- SMC Dig In PNP 16 In M12 Connector (EX600-DXPD)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5220-5DZ-01T)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY3140-5LZ)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQZ1151-5LO1)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B7V3BB553A)
- Smc Pneumatic Valves