Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 24VDC
Mfr # VFS3200-5FZ
Zoro # G5245055
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Max. CFM - Valves 1.1 cfm
- Operational Pressure Range 15 to 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # VFS3200-5FZ
- Zoro # G5245055
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/4 in x 3/8 in NPT |
Overall Height | 1 1/2 in |
Overall Width | 3 in |
Overall Length | 8 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Max. CFM - Valves | 1.1 cfm |
Operational Pressure Range | 15 to 145 psi |
Shifting Technology | Solenoid |
Power Consumption | 2.04 W |
Pressure Range | 15 to 145 psi |
Air Valve Type | 5-Way, 2-Position |
CFM | 1.1 |
Electrical Connections | Plug-In |
Pilot Pressure | 15 |
Body Style | Body Ported |
Standards | CE, CSA |
Ambient Temp. Range | 14 Degrees to 140 Degrees F |
Actuator/Return | Solenoid/Solenoid |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 1.1 cfm, Operational Pressure Range 15 to 145 psi, Body Style Body Ported, Pilot Port Size 1/4 in x 3/8 in NPT, Pilot Pressure 15, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W, Ambient Temp. Range 14 Degrees to 140 Degrees F, Overall Height 1 1/2 in, Overall Length 8 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B42 V Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (B42)
- ZEP 20 oz Multipurpose Grease Aerosol can Colorless, 12 PK (678501)
- MTD Belt-V 4L X 77 Lg (954-04244A)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BA452O060T30)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFR2110-5DZ)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFS2210-5DZ)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5FU-Q)
- SMC Air Operated 3 Port Valve, 1/4" Port (VTA301-02-N)
- SMC Valve, 7000 Size, Sngl Slnd, 2 Positn, 24VDC (SY7100-5U1-NA)
- SMC Valve, Sngle, 5 Port, 2 Pstn, 24VDC, 1/8"Port (SY5120-5YO-01F)
- MAC 24V-DC 120PSI PNEUMATIC SOLENOID VALVE (92B-BAB-000-DM-DDAP-1DM)
- Smc Solenoid Air Control Valves