Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 24VDC
Mfr # VFR3100-5FZ
Zoro # G5320567
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.9
- Max. CFM - Valves 1.9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VFR3100-5FZ
- Zoro # G5320567
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/4 in x 3/8 in NPT |
Overall Width | 3 in |
Overall Length | 6 in |
Overall Height | 1 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.9 |
Max. CFM - Valves | 1.9 cfm |
Operational Pressure Range | 30 to 130 psi |
Shifting Technology | Solenoid |
Electrical Connections | Plug-In |
Pilot Pressure | 30 |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Air Valve Type | 5-Way, 2-Position |
Body Style | Manifold |
Actuator/Return | Solenoid/Spring |
CFM | 1.9 |
Standards | CE, CSA |
Override | Non-Locking Push |
Power Consumption | 2.04 W |
Pressure Range | 30 to 130 psi |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 1.9 cfm, Operational Pressure Range 30 to 130 psi, Body Style Manifold, Pilot Port Size 1/4 in x 3/8 in NPT, Pilot Pressure 30, Coefficient of Volume 1.9, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Condensate Drain WA-1-B (WA-1-B)
- CARLISLE 4L180 Durapower II FHP V-Belt (4L180)
- ZORO SELECT Shrink Clamp, 13/16 in. min. dia. (32922)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/8Hp 208-240V 1550Rpm Motor (3900-2033-000)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY7220-5DZ-02T)
- SMC Valve, Rubber Seal, 5Port, 2Position, 110VAC (SY5140-3LOZ)
- SMC Solenoid Air Control Valve, 24VDC (VFR3110-5DZ)
- SMC Solenoid Air Control Valve, 24VDC (SY3340-5LZ)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9220-5DZ-03T)
- SMC Valve, ClosedCenter, 5Prt, 3Pstn, 24VDC, 1/4" (SY3320-5LOZ-N7)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B753BB549A)
- Smc Solenoid Air Control Valves