Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 24VDC
Mfr # SY5240-5LZ
Zoro # G7217384
original price:
$100.82
30% off
new price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.66
- Max. CFM - Valves 0.9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SY5240-5LZ
- Zoro # G7217384
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Overall Length | 5 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.66 |
Max. CFM - Valves | 0.9 cfm |
Operational Pressure Range | 15 to 100 psi |
Electrical Connections | Plug Connector with Lead Wire |
CFM | 0.9 |
Body Style | Manifold |
Pilot Pressure | 15 |
Standards | CE |
Power Consumption | 0.4 W |
Shifting Technology | Solenoid |
Pressure Range | 15 to 100 psi |
Air Valve Type | 5-Way, 2-Position |
Actuator/Return | Solenoid/Solenoid |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 0.9 cfm, Operational Pressure Range 15 to 100 psi, Body Style Manifold, Pilot Pressure 15, Coefficient of Volume 0.66, Plug Connector with Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 in, Overall Length 5 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb (HB038-050SS)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Fine Point Needle (8091)
- SMC Angle Seat Valve, 1/2" Port Size (VXB215BB)
- SMC Solenoid Air Control Valve, 24VDC (SV2500-5FU)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5A00-5U1-NA)
- SMC 0.7MPA PNEUMATIC SOLENOID VALVE (SY5100-5U1)
- SMC Valve, 5Body Prt, 2 Pstn, 110 VAC, 1/8" Port (SY5120-3DZ-01T)
- SMC Valve, 5 Port, 2Position, 24VDC, 1/8" Port (SY5120-5LZ-01)
- NUMATICS MK3 SERIES SOLENOID VALVE (031SA400E000061)
- Smc Pneumatic Valves