Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 24VDC
Mfr # SV4100-5FU
Zoro # G5244741
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.3
- Max. CFM - Valves 1.3 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SV4100-5FU
- Zoro # G5244741
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 6 in |
Overall Width | 1 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.3 |
Max. CFM - Valves | 1.3 cfm |
Operational Pressure Range | 22 to 100 psi |
NEMA Classification | NEMA 6 |
Standards | CE, UR |
Electrical Connections | Plug-In |
Pilot Pressure | 22 |
Pressure Range | 22 to 100 psi |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Body Style | Body Ported |
CFM | 1.3 |
Actuator/Return | Solenoid/Spring |
Shifting Technology | Solenoid |
Power Consumption | 0.65 W |
Air Valve Type | 5-Way, 2-Position |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 1.3 cfm, Operational Pressure Range 22 to 100 psi, NEMA Classification NEMA 6, Body Style Body Ported, Pilot Pressure 22, Coefficient of Volume 1.3, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.65 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 1/2 in, Overall Length 6 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, LHA-SPE503, Suction, 3 micron (ZX-SPE503)
- FESTO Pushbutton Actuator AT-06-B (AT-06-B)
- GATES C5E Hydraulic Coupling (G35170-0606)
- THOMAS Piston Air Compressor, 1/3HP, 12VDCV (270025)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY7220-5DZ-02T)
- SMC Valve, 5 Body Port, 2 Position, 24VDC, M5 (SY3120-5LZ-M5-F1)
- SMC Valve, 5000Size, 5 Port, 24VDC, 1/8" Port (SY5120-5DZ-01F-Q)
- SMC Angle Seat Valve, 1/2" Port Size (VXB215BB)
- SMC Sub-Plate, 1/4 NPT, Plug in Valves (VFR2000-LP-02T)
- SMC Air Operated 3 Port Valve, 1/2" Port (VGA342-04NA)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B320BB549C)
- Smc Solenoid Air Control Valves