Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 24VDC
Mfr # SV3400-5FU
Zoro # G5244565
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/3-Position
- Voltage 24V DC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SV3400-5FU
- Zoro # G5244565
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 5 in |
Overall Width | 7/8 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/3-Position |
Voltage | 24V DC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.91 |
Max. CFM - Valves | 0.91 cfm |
Operational Pressure Range | 30 to 100 psi |
NEMA Classification | NEMA 6 |
Pressure Range | 30 to 100 psi |
Air Valve Type | 5-Way, 3-Position |
Electrical Connections | Plug-In |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Shifting Technology | Solenoid |
Power Consumption | 0.65 W |
Standards | CE, UR |
Pilot Pressure | 30 |
Body Style | Body Ported |
CFM | 0.91 |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 0.91 cfm, Operational Pressure Range 30 to 100 psi, NEMA Classification NEMA 6, Body Style Body Ported, Pilot Pressure 30, Coefficient of Volume 0.91, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.65 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Mega BG-1 Valve Replacement (2001-BG-1M)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103814.00)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- SMC Solenoid Air Control Valve, 24VDC (SY3340-5LZ)
- SMC Solenoid Air Control Valve, 12.88CFM, 0.46 (SV2100-6FU)
- SMC Sub-Plate, 1/4 in. NPT, 1.4 Cv (SY7000-27-1T)
- SMC Solenoid Air Control Valve, 24VDC (SV1300-5FU)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VQ1101-51)
- SMC Valve, Dbl Slnd, 5 Port, 24VDC, 1/4" Port (SY5220-5WOZ-N7T)
- JOHNSON CONTROLS Solenoid Air Valve, 440/480VAC, 0-25 psi (V11HDA-100)
- Smc Solenoid Air Control Valves