Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 24VDC
Mfr # SV2400-5FU
Zoro # G5244547
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/3-Position
- Voltage 24V DC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SV2400-5FU
- Zoro # G5244547
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 3/4 in |
Overall Height | 1 1/2 in |
Overall Length | 5 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/3-Position |
Voltage | 24V DC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.46 |
Max. CFM - Valves | 0.46 cfm |
Operational Pressure Range | 30 to 100 psi |
NEMA Classification | NEMA 6 |
Shifting Technology | Solenoid |
Body Style | Body Ported |
Standards | CE, UR |
Pilot Pressure | 30 |
CFM | 0.46 |
Air Valve Type | 5-Way, 3-Position |
Power Consumption | 0.65 W |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Electrical Connections | Plug-In |
Pressure Range | 30 to 100 psi |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 0.46 cfm, Operational Pressure Range 30 to 100 psi, NEMA Classification NEMA 6, Body Style Body Ported, Pilot Pressure 30, Coefficient of Volume 0.46, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.65 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING AIR CONTROL UNIT 100CFM 13-0042 (DV130042)
- SUPCO Cast Unit Bearing Motor, 35W, 120V, CCW (SM352)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- SPRAYON Layout Fluid, Blue, 12 Oz. Net (SC0603000)
- SMC Valve Manifold, 8 Station, 1/4 NPT (SS5Y5-42-08-02T)
- SMC Sub-Plate, 3/8 NPT, Plug in Valves (VFR3000-P-03T)
- SMC Valve, 5Port, 2 Position, Rubber Seal, 24VDC (SY5240-5LOU-Q)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5A00-5U1-NA)
- SMC Valve, 5 Port, 2 Position, 24VDC, 1/8" Port (SY5120-5LZ-01T)
- SMC Valve, Manifold Mnt, w/Light, 2 Pstn, 24VDC (SY3100-5U1-NA)
- SMC Solenoid Air Control Valve, 24VDC (SV2200-5FU)
- Smc Pneumatic Valves