Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 24VDC
Mfr # SV1400-5FU
Zoro # G5244504
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/3-Position
- Voltage 24V DC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SV1400-5FU
- Zoro # G5244504
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 4 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/3-Position |
Voltage | 24V DC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.24 |
Max. CFM - Valves | 0.24 cfm |
Operational Pressure Range | 30 to 100 psi |
NEMA Classification | NEMA 6 |
Electrical Connections | Plug-In |
Pressure Range | 30 to 100 psi |
Pilot Pressure | 30 |
Shifting Technology | Solenoid |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Air Valve Type | 5-Way, 3-Position |
Power Consumption | 0.65 W |
CFM | 0.24 |
Standards | CE, UR |
Body Style | Body Ported |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 0.24 cfm, Operational Pressure Range 30 to 100 psi, NEMA Classification NEMA 6, Body Style Body Ported, Pilot Pressure 30, Coefficient of Volume 0.24, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.65 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 250K12 Micro V Belt, 25 in Pitch Length, 1.68 in Top Width, 12 Ribs (250K12)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.4 cu in/rev (1802741)
- DODGE D-Flex Type JES Coupling Sleeve, 08 Coupling, 2-1/2 in L, 5-1/16 in OD, 4500 rpm Max, EPDM Rubber (004252)
- SMC Solenoid Air Control Valve, 24VDC (SV2200-5FU)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5220-5DZ-01T)
- SMC Pneumatic Solenoid Valve 0.7mpa (SY5300-5U1)
- SMC Valve, 7000 Size, 2 Pstn, 110VAC, Subplate (SY7120-3D-02T)
- SMC Solenoid Air Control Valve, 12.88CFM, 0.46 (SV2100-6FU)
- SMC Valve, Closed Center, 5Port, 3Pstn, 24VDC, M5 (SY3300-5U1)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- Smc Solenoid Air Control Valves