Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 22.4 CFM
Mfr # VQ2101-31
Zoro # G9602187
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VQ2101-31
- Zoro # G9602187
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 5/8 in |
Overall Height | 2 7/8 in |
Overall Length | 4 23/32 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 110V AC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.8 |
Max. CFM - Valves | 22.4 cfm |
Operational Pressure Range | 15 to 105 psi |
Pilot Pressure | 15 |
Shifting Technology | Solenoid/Spring |
Power Consumption | 1.3 VA |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Pressure Range | 15 to 105 psi |
Actuator/Return | Solenoid/Spring |
Override | Non-Locking Push |
CFM | 22.4 |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Body Style | Base Mounted |
Electrical Connections | Plug-In |
Air Valve Type | 5-Way, 2-Position |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 22.4 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 0.8, Plug-In Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 1.3 VA, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SH, 1-3/16 (SH-1-13/16)
- FESTO Quick Exhaust Valve SEU-1/8 (SEU-1/8)
- MILTON A Style Safety Coupler, 1/4" FNPT (S-99773)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- SMC Sub-Plate, 1/8 in. NPT, 0.29 Cv (SY3000-27-1T)
- SMC Valve, 5 Port, 2 Position, Dbl, 24VDC (SY5240-5DZ)
- SMC Valve, Dbl Slnd, 5 Port, 24VDC, 1/4" Port (SY5220-5WOZ-N7T)
- SMC Solenoid Air Control Valve, 24VDC (SV1300-5FU)
- SMC Solenoid Valve, 39.2 CFM, 3.4VA (VFS3110-3DZ)
- SMC Valve, 5 Port, 2Position, 24VDC, 1/8" Port (SY5120-5LZ-01)
- SMC Valve, Sngl Slnd, 5 Port, 2 Position, 24VDC (SY5140-5LOZD-X90)
- Smc Pneumatic Valves