Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 22.12CFM, 0.79
Mfr # VQZ3151-3LO1
Zoro # G9602101
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VQZ3151-3LO1
- Zoro # G9602101
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 3 15/16 in |
Overall Height | 1 1/2 in |
Overall Width | 45/64 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 110V AC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.79 |
Max. CFM - Valves | 22.1 cfm |
Operational Pressure Range | 15 to 105 psi |
CFM | 22.12 |
Shifting Technology | Solenoid/Spring |
Electrical Connections | Lead Wire |
Pilot Pressure | 15 |
Pressure Range | 15 to 105 psi |
Air Valve Type | 5-Way, 2-Position |
Actuator/Return | Solenoid/Spring |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Override | Non-Locking Push |
Power Consumption | 0.86 VA |
Body Style | Base Mounted |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 22.1 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 0.79, Lead Wire Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 0.86 VA, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 5 gal, Bucket (76205)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- BETA Plastic Pressure Oil Can, 300cc (017530003)
- CLIMAX METAL PRODUCTS Step Up Adapter, Clamp On, Bore 3/4" (SUA-075)
- SMC Valve, Mnfld Mnt, 2 Position, 24VDC, 5/32" (SY3120-5LZ-N3)
- SMC Valve, 5-1/4" Port, 2 Pstn, 110VAC, Subplate (SY7120-3LOZ-02T)
- SMC Valve, Sngl Slnd, 5 Port, 2 Position, 24VDC (SY5140-5LOZD-X90)
- SMC Valve, Closed Center, 5Port, 3Pstn, 24VDC, M5 (SY3300-5U1)
- SMC Valve, 5Port, 2 Position, Rubber Seal, 24VDC (SY5240-5LOU-Q)
- SMC Solenoid Air Control Valve, 24VDC (SV4100-5FU)
- INGERSOLL-RAND Valve Manifold, Stations 1 (BW-EZKIT)
- Smc Pneumatic Valves