Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # VQ1101-51
Zoro # G5244775
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.21
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VQ1101-51
- Zoro # G5244775
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Length | 5 in |
Overall Width | 1 1/2 in |
Overall Height | 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.21 |
Max. CFM - Valves | 0.72 cfm |
Operational Pressure Range | 22 to 100 psi |
Pressure Range | 22 to 100 psi |
Body Style | Base Mounted |
CFM | 0.72 |
Standards | CE, CSA |
Electrical Connections | Plug-In |
Shifting Technology | Solenoid |
Pilot Pressure | 22 |
Power Consumption | 1 W |
Actuator/Return | Solenoid/Spring |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Air Valve Type | 5-Way, 2-Position |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 0.72 cfm, Operational Pressure Range 22 to 100 psi, Body Style Base Mounted, Pilot Pressure 22, Coefficient of Volume 0.21, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 1 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1/2 in, Overall Length 5 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU16)
- J.W. WINCO Brass Fluid Level Sight w/ ESG Glass w/ Reflector - M16 x 1.5 Thread - J.W. Winco 160FMN6/A (743.3-11-M16X1.5-A)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 60 Stroke - 1.75 Rod (207487)
- GAST Stock 20/Skid 4Am-Frv-13H Air Motor (4AM-FRV-13H)
- SMC Valve, 5000Size, Single, 2 Position, 24VDC (SY5100-5UD1)
- SMC Valve, 5000Size, 5Port, 2 Position, 24VDC (SY5140-5DZD)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5440-5LZ)
- SMC Valve, Base Mnt, 5 Port, 2 Position, 24VDC (SY3140-5H)
- SMC Solenoid Valve, 5 Port, 24VDC, 4mm Port (SY3120-5LOU-C4-Q)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQZ1251-5LO1)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L6658921153)
- Smc Solenoid Air Control Valves