Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # VFS2210-5DZ
Zoro # G5245091
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.58
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VFS2210-5DZ
- Zoro # G5245091
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 1 1/2 in |
Overall Width | 4 1/2 in |
Overall Length | 8 in |
Pilot Port Size | 1/8 in x 1/4 in NPT |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.58 |
Max. CFM - Valves | 0.78 cfm |
Operational Pressure Range | 15 to 145 psi |
Air Valve Type | 5-Way, 2-Position |
Standards | CE, CSA |
CFM | 0.78 |
Power Consumption | 2.04 W |
Body Style | Body Ported |
Electrical Connections | Non Plug-In |
Ambient Temp. Range | 14 Degrees to 140 Degrees F |
Pilot Pressure | 15 |
Shifting Technology | Solenoid |
Pressure Range | 15 to 145 psi |
Actuator/Return | Solenoid/Solenoid |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 in, Max. CFM - Valves 0.78 cfm, Operational Pressure Range 15 to 145 psi, Body Style Body Ported, Pilot Port Size 1/8 in x 1/4 in NPT, Pilot Pressure 15, Coefficient of Volume 0.58, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W, Ambient Temp. Range 14 Degrees to 140 Degrees F, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 76517-61660 Kubota T1400H belt, B67 (B67)
- CENTURY Motor, PSC, 1/3 HP, 1100,115/230V, 48Z, TEAO (C046A)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25" OD (AK4434)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 100 (FBS66-100K)
- SMC Solenoid Air Control Valve, 24VDC (VFS3100-5FZ)
- SMC Valve, 5 Port, 2 Position, 24VDC, 1/8" Port (SY5120-5LZ-01T)
- SMC SI Unit, EtherNet/IP, PNP, -COM, 2 Ports (EX600-SEN3)
- SMC Solenoid Air Control Valve, 24VDC (SV2500-5FU)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SV4300-5FU)
- SMC 0.7MPA PNEUMATIC SOLENOID VALVE (SY5100-5U1)
- SMC Valve, 7000 Size, 2 Pstn, 110VAC, Subplate (SY7120-3D-02T)
- Smc Pneumatic Valves