Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # SY9220-5DZ-03T
Zoro # G5402485
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 2
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SY9220-5DZ-03T
- Zoro # G5402485
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Pilot Port Size | 3/8 in NPTF |
Overall Width | 3 in |
Overall Length | 7 in |
Overall Height | 1 1/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 2 |
Max. CFM - Valves | 2.5 cfm |
Operational Pressure Range | 15 to 100 psi |
Pressure Range | 15 to 100 psi |
Standards | CE |
CFM | 2.5 |
Air Valve Type | 5-Way, 2-Position |
Pilot Pressure | 15 |
Power Consumption | 0.45 W |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Shifting Technology | Solenoid |
Electrical Connections | DIN Terminal With Connector |
Actuator/Return | Solenoid/Solenoid |
Body Style | Body Ported, Single Unit |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 3/8 in, Max. CFM - Valves 2.5 cfm, Operational Pressure Range 15 to 100 psi, Body Style Body Ported, Single Unit, Pilot Port Size 3/8 in NPTF, Pilot Pressure 15, Coefficient of Volume 2, DIN Terminal With Connector Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.45 W, Ambient Temp. Range 14 Degrees to 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- MIDLAND METAL Constant Torque Hose Clamp, Clamping Range 414 to 518 in, 0028 Thickness, 58 Width, 38 Bo (842500)
- APACHE Apache 1-1/2 x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138010)
- WESTWARD Fitting, Straight, M10x1mm Thrd Size, PK10 (52NZ95)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY3140-5HS)
- SMC Solenoid Air Control Valve, 24VDC (SV3100-5FU)
- SMC Valve, 5 Port, 2Position, 24VDC, 1/8" Port (SY5120-5LZ-01)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5GZ)
- SMC Dig In PNP 16 In M12 Connector (EX600-DXPD)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ1201-51)
- SMC Solenoid Air Control Valve, 0.9, 3.4VA (VFS2110-3DZ)
- Smc Solenoid Air Control Valves