Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # SY7220-5DZ-02T
Zoro # G5244951
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.81
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SY7220-5DZ-02T
- Zoro # G5244951
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Pilot Port Size | 1/4 in NPTF |
Overall Height | 1 1/4 in |
Overall Length | 6 in |
Overall Width | 2 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.81 |
Max. CFM - Valves | 1.4 cfm |
Operational Pressure Range | 15 to 100 psi |
Electrical Connections | DIN Terminal With Connector |
Body Style | Manifold |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Pilot Pressure | 15 |
Shifting Technology | Solenoid |
CFM | 1.4 |
Pressure Range | 15 to 100 psi |
Actuator/Return | Solenoid/Solenoid |
Air Valve Type | 5-Way, 2-Position |
Power Consumption | 0.45 W |
Standards | CE |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 in, Max. CFM - Valves 1.4 cfm, Operational Pressure Range 15 to 100 psi, Body Style Manifold, Pilot Port Size 1/4 in NPTF, Pilot Pressure 15, Coefficient of Volume 0.81, DIN Terminal With Connector Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.45 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" x 50 Ft Retractable Hose Reel w. Hybrid Hose (HRHYP380502)
- BOSTON GEAR Shaft Coupler Body (FC20 15/16)
- SEED SLIK Lubricant, 25 lb., Pail, Black (SLIKGRAPH-25#)
- TSUBAKI Roller Chain, Neptune, 60NT ANSI, 10 ft. (60NEPRB)
- SMC Valve, 5000Size, Single, 2 Position, 24VDC (SY5100-5UD1)
- SMC Valve, Sngl Solend, 5 Port, 2 Pstn, 24VDC, M5 (SY3120-5LOZ-M5)
- SMC Valve Manifold, 6 Station, 1/8 NPT (SS5Y5-41-06-01T)
- SMC 0.7MPA PNEUMATIC SOLENOID VALVE (SY5100-5U1)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5GZ)
- SMC Solenoid Air Control Valve, 24VDC (SV1100-5FU)
- MAC 24V-DC 120PSI PNEUMATIC SOLENOID VALVE (411A-B0A-DM-DDAJ-1KA)
- Smc Solenoid Air Control Valves