Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # SY7140-5LZ
Zoro # G5244933
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.58
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SY7140-5LZ
- Zoro # G5244933
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Width | 1 1/2 in |
Overall Height | 1 1/4 in |
Overall Length | 4 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.58 |
Max. CFM - Valves | 1.4 cfm |
Operational Pressure Range | 22 to 100 psi |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
CFM | 1.4 |
Standards | CE |
Body Style | Manifold |
Air Valve Type | 5-Way, 2-Position |
Actuator/Return | Solenoid/Spring |
Power Consumption | 0.4 W |
Shifting Technology | Solenoid |
Pilot Pressure | 22 |
Pressure Range | 22 to 100 psi |
Electrical Connections | Plug Connector with Lead Wire |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 1.4 cfm, Operational Pressure Range 22 to 100 psi, Body Style Manifold, Pilot Pressure 22, Coefficient of Volume 0.58, Plug Connector with Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 1/4 in, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Male JIC (6400-10-12-O)
- GATES PowerGrip Timing Belts, 390H100 (390H100)
- D&D 85" Outside Length, 2/3" Top Width, 1 Ribs (BX82)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- SMC Solenoid Valve, 25.2 CFM, 3.4VA (VFS2200-3FZ)
- SMC Pneumatic Solenoid Valve 0.7mpa (SY5300-5U1)
- SMC Valve, Base Mnt, 5 Port, 2 Position, 110VAC (SY3140-3LZ)
- SMC Solenoid Air Control Valve, 24VDC (SV1300-5FU)
- SMC Valve, 5000Size, Single, 2 Position, 24VDC (SY5100-5UD1)
- SMC Valve, 5 Port, 2 Position, 24VDC (SY3140-5MOZ)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- Smc Solenoid Air Control Valves