Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # SY5340-5LZ
Zoro # G5244924
original price:
$138.55
6% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/3-Position
- Voltage 24V DC
- Center Position Closed
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SY5340-5LZ
- Zoro # G5244924
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Length | 6 in |
Overall Height | 1 in |
Overall Width | 1 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/3-Position |
Voltage | 24V DC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.47 |
Max. CFM - Valves | 0.9 cfm |
Operational Pressure Range | 30 to 100 psi |
Pressure Range | 30 to 100 psi |
Electrical Connections | Plug Connector with Lead Wire |
CFM | 0.9 |
Body Style | Manifold |
Standards | CE |
Air Valve Type | 5-Way, 3-Position |
Pilot Pressure | 30 |
Shifting Technology | Solenoid |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Power Consumption | 0.4 W |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 0.9 cfm, Operational Pressure Range 30 to 100 psi, Body Style Manifold, Pilot Pressure 30, Coefficient of Volume 0.47, Plug Connector with Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52MM (6205ZZ)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1040mm L - 8MGT-1040-36 (360G8M1040)
- CALIFORNIA AIR TOOLS 5-Gallon Aluminum Air Tank 125 PSI Max only 9 lbs (CAT-AUX05A)
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MP (2404-12-16)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9120-5DZ-03T)
- SMC Valve, Mnfld Slnd, 5 Port, 24VDC, 1/4" Port (SY5120-5LZ-N7T)
- SMC Solenoid Air Control Valve, 24VDC (SY5240-5LZ)
- SMC Valve, Single, 5 Port, 2 Position, 110VAC (SY3140-3GZ)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VQZ2151-5LO1)
- SMC Valve Manifold, 6 Station, 1/4 NPT (SS5Y5-42-06-02T)
- SMC Sub-Plate, 1/4 NPT, Plug in Valves (VFR2000-LP-02T)
- Smc Pneumatic Valves