Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # SY3140-5LZ
Zoro # G5244881
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.26
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SY3140-5LZ
- Zoro # G5244881
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Width | 1 1/2 in |
Overall Height | 3/4 in |
Overall Length | 3 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.26 |
Max. CFM - Valves | 0.29 cfm |
Operational Pressure Range | 22 to 100 psi |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Pressure Range | 22 to 100 psi |
Air Valve Type | 5-Way, 2-Position |
Body Style | Manifold |
Pilot Pressure | 22 |
Power Consumption | 0.4 W |
Shifting Technology | Solenoid |
Electrical Connections | Plug Connector with Lead Wire |
Actuator/Return | Solenoid/Spring |
Standards | CE |
CFM | 0.29 |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 0.29 cfm, Operational Pressure Range 22 to 100 psi, Body Style Manifold, Pilot Pressure 22, Coefficient of Volume 0.26, Plug Connector with Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 3/4 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-320-PPVA-N3 (DSBC-32-320-PPVA-N3)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 6-1/4 In. L (M10-125-8-SS)
- SPEEDAIRE Oil Seal, R70 (P03433A)
- CP CHICAGO PNEUMATIC CYLINDER (2050485933)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VQZ2151-5LO1)
- SMC Solenoid Air Control Valve, 24VDC (SY3240-5LZ)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQZ1251-5LO1)
- SMC Valve, 5000Size, Single, 5 Port, 24VDC, 1/4" (SY5120-5WOZ-N7T)
- SMC Valve, 5 Port, 2 Position, 12VDC, 1/8" Port (SY5120-6G-01T)
- SMC Valve, Closed Center, 5Port, 3Pstn, 24VDC, M5 (SY3300-5U1)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (081SS500K000030)
- Smc Pneumatic Valves