Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # SV4300-5FU
Zoro # G5244766
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 24V DC
- Center Position Closed
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SV4300-5FU
- Zoro # G5244766
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Overall Length | 6 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 24V DC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.3 |
Max. CFM - Valves | 1.3 cfm |
Operational Pressure Range | 30 to 100 psi |
NEMA Classification | NEMA 6 |
Pressure Range | 30 to 100 psi |
Pilot Pressure | 30 |
Electrical Connections | Plug-In |
Body Style | Base Mounted |
Power Consumption | 0.65 W |
Air Valve Type | 4-Way, 3-Position |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Shifting Technology | Solenoid |
CFM | 1.3 |
Standards | CE, UR |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 1.3 cfm, Operational Pressure Range 30 to 100 psi, NEMA Classification NEMA 6, Body Style Base Mounted, Pilot Pressure 30, Coefficient of Volume 1.3, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.65 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, RH, 5/16-24 (CFR5)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- CLIMAX METAL PRODUCTS C-015 Set Screw Collar (C-015)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, H Series (PHN4-2M)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ2301-51)
- SMC Solenoid Pneumatic Valve Manifold (VV5Q41-0703T0)
- SMC Valve, 5 Port, 2Position, 24VDC, 1/8" Port (SY5120-5LZ-01)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140R-5LOZ-Q)
- SMC Valve, Exhst Center, 5Port, 3Pstn, 24VDC (SY3420-5LOZ-M5)
- SMC Solenoid Air Control Valve, 1/4 In, 24VDC (SY7120-5DZ-02T)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9B-1)
- Smc Solenoid Air Control Valves