Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # SY7120-5DZ-02T
Zoro # G5244994
original price:
$106.97
5% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.81
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SY7120-5DZ-02T
- Zoro # G5244994
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Pilot Port Size | 1/4 in NPTF |
Overall Height | 1 1/4 in |
Overall Width | 2 1/2 in |
Overall Length | 5 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.81 |
Max. CFM - Valves | 1.4 cfm |
Operational Pressure Range | 22 to 100 psi |
Air Valve Type | 5-Way, 2-Position |
Power Consumption | 0.45 W |
Standards | CE |
CFM | 1.4 |
Body Style | Manifold |
Actuator/Return | Solenoid/Spring |
Electrical Connections | DIN Terminal With Connector |
Pilot Pressure | 22 |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Pressure Range | 22 to 100 psi |
Shifting Technology | Solenoid |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 1.4 cfm, Operational Pressure Range 22 to 100 psi, Body Style Manifold, Pilot Port Size 1/4 in NPTF, Pilot Pressure 22, Coefficient of Volume 0.81, DIN Terminal With Connector Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.45 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA46-100E)
- ENERPAC HC9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9210)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-B)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFS2210-5DZ)
- SMC Solenoid Air Control Valve, 0.9, 3.4VA (VFS2110-3DZ)
- SMC Valve, 5000Size, 5 Port, 24VDC, 1/8" Port (SY5120-5DZ-01F-Q)
- SMC Solenoid Air Control Valve, 17.36CFM, 0.62 (VFR2100-3FZ)
- SMC Solenoid Air Control Valve, 24VDC (SV3400-5FU)
- SMC Valve, Exhst Center, 5Port, 3Pstn, 24VDC (SY3420-5LOZ-M5)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400C000030)
- Smc Solenoid Air Control Valves